




€26.22/ pieceexcl. VAT
€31.73incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6104 |
Manufacturer ID | 6104 06 00 |
Shape | T-shape |
Material | Brass |
Tube Outside Diameter | 6 mm |
Operating temperature | from -40 to 120 °C |
Oscillation | No |
D | 6 mm |
F | 14 mm |
G | 16 mm |
H | 32.5 mm |
L/2 | 25.5 mm |