




€6.08/ pieceexcl. VAT
€7.36incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | 45° Male Elbow |
Manufacturer ID | 3133 04 19 |
Shape | 45°-elbow |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (Compressed Air), Other Fluids |
Oscillation | Yes |
Weight | 3 g |
C | M5x0.8 |
D | 4 mm |
E | 3.5 mm |
F | 8 mm |
G | 9 mm |
H | 23 mm |
L | 13 mm |
L/2 | 6.5 mm |