LEGRIS

LEGRIS 3899 08 10 Male stud elbow Ø8mm x G1/8

  • ERIKS:12261507
  • Manufacturer:0820099860046
Image 1
Image 2
Image 1
Image 2
Save to list

€64.98/ pieceexcl. VAT

€78.63incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3899
Manufacturer ID
3899 08 10
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
8 mm
Thread type
External thread BSPP (G)
Thread Size
1/8
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
G1/8
D
8 mm
F
14 mm
G
15 mm
H
35 mm
L
25 mm