LEGRIS

LEGRIS 3899 06 19 Male stud elbow Ø6mm x M5x0,8

  • ERIKS:12261506
  • Manufacturer:0820099860039
Image 1
Image 2
Image 1
Image 2
Save to list

€60.37/ pieceexcl. VAT

€73.05incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3899
Manufacturer ID
3899 06 19
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Thread type
External thread (M)
Thread Size
M 5x0.8
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
M5x0.8
D
6 mm
F
13 mm
G
12 mm
H
33 mm
L
24 mm