LEGRIS

LEGRIS 3899 06 13 Male stud elbow Ø6mm x G1/4

  • ERIKS:12261505
  • Manufacturer:0820099860022
Image 1
Image 2
Image 1
Image 2
Save to list

€65.02/ pieceexcl. VAT

€78.67incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3899
Manufacturer ID
3899 06 13
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
G1/4
D
6 mm
F
17 mm
G
12 mm
H
32 mm
L
24 mm