LEGRIS

LEGRIS 3899 06 10 Male stud elbow Ø6mm x G1/8

  • ERIKS:12261504
  • Manufacturer:0820099860015
Image 1
Image 2
Image 1
Image 2
Save to list

€61.72/ pieceexcl. VAT

€74.68incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3899
Manufacturer ID
3899 06 10
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Thread type
External thread BSPP (G)
Thread Size
1/8
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
G1/8
D
6 mm
F
6 mm
G
12 mm
H
33 mm
L
24 mm