




€135.97/ pieceexcl. VAT
€164.52incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3889 |
Manufacturer ID | 3889 62 22 |
Shape | L-shaped |
Material | Stainless steel 316L |
Tube Outside Diameter | 1/2 in |
Thread type | External thread (NPT) |
Thread Size | 1/2 |
Operating temperature | from -20 to 120 °C |
Oscillation | Yes |
C | NPT1/2 |
D | 1/2 |
F | 22 mm |
G | 20.07 mm |
H | 27.25 mm |
L | 33.02 mm |