




€126.11/ pieceexcl. VAT
€152.59incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3889 |
Manufacturer ID | 3889 60 14 |
Shape | L-shaped |
Material | Stainless steel 316L |
Tube Outside Diameter | 3/8 in |
Thread type | External thread (NPT) |
Thread Size | 1/4 |
Operating temperature | from -20 to 120 °C |
Oscillation | Yes |
C | NPT1/4 |
D | 3/8 |
F | 17 mm |
G | 17.53 mm |
H | 28448 mm |
L | 30.48 mm |