




€64.84/ pieceexcl. VAT
€78.46incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3889 |
Manufacturer ID | 3889 56 14 |
Shape | L-shaped |
Material | Stainless steel 316L |
Tube Outside Diameter | 1/4 in |
Thread type | External thread (NPT) |
Thread Size | 1/4 |
Operating temperature | from -20 to 120 °C |
Oscillation | Yes |
C | NPT1/4 |
D | 1/4 |
F | 14 mm |
G | 11.94 mm |
H | 21590 mm |
L | 23.11 mm |