LEGRIS

LEGRIS 3889 12 22 Compact male stud elbow Ø12mm x NPT1/2

  • ERIKS:23217115
  • Manufacturer:0820099293295
Image 1
Image 2
Image 1
Image 2
Save to list

€143.77/ pieceexcl. VAT

€173.96incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3889
Manufacturer ID
3889 12 22
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
12 mm
Thread type
External thread (NPT)
Thread Size
1/2
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
NPT1/2
D
12 mm
F
22 mm
G
20 mm
H
27.5 mm
L
32.5 mm