LEGRIS

LEGRIS 3889 12 21 Compact male stud elbow Ø12mm x R1/2

  • ERIKS:23217114
  • Manufacturer:0820099293264
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€134.64/ pieceexcl. VAT

€162.91incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3889
Manufacturer ID
3889 12 21
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
12 mm
Thread type
External thread BSPT (R)
Thread Size
1/2
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
R1/2
D
12 mm
F
22 mm
G
20 mm
H
33.5 mm
L
33 mm