LEGRIS

LEGRIS 3889 12 14 Compact male stud elbow Ø12mm x NPT1/4

  • ERIKS:23217111
  • Manufacturer:0820099293172
Image 1
Image 2
Image 1
Image 2
Save to list

€133.54/ pieceexcl. VAT

€161.58incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3889
Manufacturer ID
3889 12 14
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
12 mm
Thread type
External thread (NPT)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
NPT1/4
D
12 mm
F
22 mm
G
20 mm
H
31.5 mm
L
32.5 mm