LEGRIS

LEGRIS 3889 10 13 Compact male stud elbow Ø10mm x R1/4

  • ERIKS:23217107
  • Manufacturer:0820099293028
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€97.85/ pieceexcl. VAT

€118.40incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3889
Manufacturer ID
3889 10 13
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
R1/4
D
10 mm
F
17 mm
G
17.5 mm
H
28.5 mm
L
27.5 mm