LEGRIS

LEGRIS 3889 08 17 Compact Male Stud Elbow, Stainless Steel, 8mm-BSPT3/8

  • ERIKS:12261476
Image 1
Image 2
Image 1
Image 2
Save to list

€78.66/ pieceexcl. VAT

€95.18incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3889
Manufacturer ID
3889 08 17
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
3/8
Operating temperature
from -20 to 120 °C
Oscillation
Yes