LEGRIS

LEGRIS 3889 06 14 Compact male stud elbow Ø6mm x NPT1/4

  • ERIKS:23217103
  • Manufacturer:0820099292878
Image 1
Image 2
Image 1
Image 2
Save to list

€48.17/ pieceexcl. VAT

€58.29incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3889
Manufacturer ID
3889 06 14
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Thread type
External thread (NPT)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
NPT1/4
D
6 mm
F
14 mm
G
12.5 mm
H
20 mm
L
22.5 mm