LEGRIS

LEGRIS 3889 06 13 Compact male stud elbow Ø6mm x R1/4

  • ERIKS:23217102
  • Manufacturer:0820099292847
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€68.60/ pieceexcl. VAT

€83.01incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3889
Manufacturer ID
3889 06 13
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
R1/4
D
6 mm
F
14 mm
G
12 mm
H
21.5 mm
L
20.5 mm