LEGRIS

LEGRIS 3889 06 11 Compact male stud elbow Ø6mm x NPT1/8

  • ERIKS:23217101
  • Manufacturer:0820099292816
Image 1
Image 2
Image 1
Image 2
Save to list

€63.27/ pieceexcl. VAT

€76.56incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3889
Manufacturer ID
3889 06 11
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Thread type
External thread (NPT)
Thread Size
1/8
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
NPT1/8
D
6 mm
F
13 mm
G
12.5 mm
H
20 mm
L
22.5 mm