LEGRIS

LEGRIS 3889 04 11 Compact male stud elbow Ø4mm x NPT1/8

  • ERIKS:23215583
  • Manufacturer:0820099292724
Image 1
Image 2
Image 1
Image 2
Save to list

€45.63/ pieceexcl. VAT

€55.21incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3889
Manufacturer ID
3889 04 11
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
4 mm
Thread type
External thread (NPT)
Thread Size
1/8
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
NPT1/8
D
4 mm
F
13 mm
G
10 mm
H
17.5 mm
L
19 mm