LEGRIS

LEGRIS 3879 12 21 Male stud elbow Ø12mm x G1/2

  • ERIKS:12261475
  • Manufacturer:0820099859767
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€146.25/ pieceexcl. VAT

€176.96incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3879
Manufacturer ID
3879 12 21
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
12 mm
Thread type
External thread BSPP (G)
Thread Size
1/2
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
G1/2
D
12 mm
F
24 mm
G
20 mm
H
30 mm
L
33 mm