LEGRIS

LEGRIS 3879 08 17 Male stud elbow Ø8mm x G3/8

  • ERIKS:12261470
  • Manufacturer:0820099859712
Image 1
Image 2
Image 1
Image 2
Save to list

€78.77/ pieceexcl. VAT

€95.31incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3879
Manufacturer ID
3879 08 17
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
8 mm
Thread type
External thread BSPP (G)
Thread Size
3/8
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
G3/8
D
8 mm
F
21 mm
G
15 mm
H
23 mm
L
25 mm