LEGRIS

LEGRIS 3879 08 13 Male stud elbow Ø8mm x G1/4

  • ERIKS:12261469
  • Manufacturer:0820099859705
Image 1
Image 2
Image 1
Image 2
Save to list

€60.46/ pieceexcl. VAT

€73.16incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3879
Manufacturer ID
3879 08 13
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
8 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
G1/4
D
8 mm
F
17 mm
G
15 mm
H
25 mm
L
25 mm