LEGRIS

LEGRIS 3879 04 13 Male stud elbow Ø4mm x G1/4

  • ERIKS:12261465
  • Manufacturer:0820099859644
Image 1
Image 2
Image 1
Image 2
Save to list

€58.90/ pieceexcl. VAT

€71.27incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3879
Manufacturer ID
3879 04 13
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
4 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
G1/4
D
4 mm
F
17 mm
G
11 mm
H
20 mm
L
19 mm