LEGRIS

LEGRIS 3879 04 10 Male stud elbow Ø4mm x G1/8

  • ERIKS:12261464
  • Manufacturer:0820099859637
Image 1
Image 2
Image 1
Image 2
Save to list

€55.62/ pieceexcl. VAT

€67.30incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3879
Manufacturer ID
3879 04 10
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
4 mm
Thread type
External thread BSPP (G)
Thread Size
1/8
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
G1/8
D
4 mm
F
10 mm
G
11 mm
H
22 mm
L
19 mm