




€25.70/ pieceexcl. VAT
€31.10incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3826 |
Manufacturer ID | 3826 10 00 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 10 mm |
Tube Outside Diameter Unequal | 12 mm |
Operating temperature | from -20 to 120 °C |
Oscillation | No |
D1 | 10 mm |
D2 | 12 mm |
L | 40 mm |
L1 | 25 mm |
L2 | 17 mm |