




€33.86/ pieceexcl. VAT
€40.97incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3821 |
Manufacturer ID | 3821 56 14 |
Shape | Straight |
Material | Stainless steel 316L |
Thread type | External thread (NPT) |
Thread Size | 1/4 |
Operating temperature | from -20 to 120 °C |
Oscillation | No |
C | NPT1/4 |
D | 1/4 |
F | 13.97 mm |
H | 26924 mm |