LEGRIS

LEGRIS 3821 12 14 Stem nipple Ø12mm x NPT1/4

  • ERIKS:23217086
  • Manufacturer:0820099291987
Image 1
Image 2
Image 1
Image 2
Save to list

€45.99/ pieceexcl. VAT

€55.65incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3821
Manufacturer ID
3821 12 14
Shape
Straight
Material
Stainless steel 316L
Stem Outside Diameter
12 mm
Thread type
External thread (NPT)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
No
C
NPT1/4
D
12 mm
F
14 mm
H
31 mm