LEGRIS

LEGRIS 3821 10 13 Stem nipple Ø10mm x R1/4

  • ERIKS:23217081
  • Manufacturer:0820099291833
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€33.84/ pieceexcl. VAT

€40.95incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3821
Manufacturer ID
3821 10 13
Shape
Straight
Material
Stainless steel 316L
Stem Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
No
C
R1/4
D
10 mm
F
19 mm
H
30 mm