




€68.08/ pieceexcl. VAT
€82.38incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3816 |
Manufacturer ID | 3816 08 00 |
Shape | Bulkhead |
Material | Stainless steel 316L |
Tube Outside Diameter | 8 mm |
Operating temperature | from -20 to 120 °C |
Oscillation | No |
D | 8 mm |
F | 19 mm |
F1 | 19 mm |
L1 | 18 mm |
L2 | 24 mm |
T | 16 mm |