LEGRIS

LEGRIS 3809 06 13 Male stud elbow Ø6mm x R1/4

  • ERIKS:23217057
  • Manufacturer:0820099290874
Image 1
Image 2
Image 1
Image 2
Save to list

€59.87/ pieceexcl. VAT

€72.44incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3809
Manufacturer ID
3809 06 13
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
R1/4
D
6 mm
F
14 mm
G
12 mm
H
27.5 mm
L
25 mm