LEGRIS

LEGRIS 3809 06 10 Male stud elbow Ø6mm x R1/8

  • ERIKS:23217055
  • Manufacturer:0820099290812
Image 1
Image 2
Image 1
Image 2
Save to list

€58.79/ pieceexcl. VAT

€71.14incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3809
Manufacturer ID
3809 06 10
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
R1/8
D
6 mm
F
13 mm
G
12 mm
H
27.5 mm
L
20 mm