LEGRIS

LEGRIS 3806 56 00 Straight connector Ø1/4inc

  • ERIKS:12261431
  • Manufacturer:0820099290232
Image 1
Image 2
Image 1
Image 2
Save to list

€50.24/ pieceexcl. VAT

€60.79incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3806
Manufacturer ID
3806 56 00
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
1/4 in
Operating temperature
from -20 to 120 °C
Oscillation
No
D
1/4
G
12 mm
L
36 mm