




€50.81/ pieceexcl. VAT
€61.48incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3805 |
Manufacturer ID | 3805 62 14 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 1/2 in |
Thread type | External thread (NPT) |
Thread Size | 1/4 |
Operating temperature | from -20 to 120 °C |
Oscillation | No |
C | NPT1/4 |
D | 1/2 |
F | 22 mm |
F1 | 7 mm |
H | 26 mm |