




€46.37/ pieceexcl. VAT
€56.11incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3805 |
Manufacturer ID | 3805 60 14 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 3/8 in |
Thread type | External thread (NPT) |
Thread Size | 1/4 |
Operating temperature | from -20 to 120 °C |
Oscillation | No |
C | NPT1/4 |
D | 3/8 |
F | 19 mm |
F1 | 6 mm |
H | 25 mm |