LEGRIS

LEGRIS 3805 12 22 Straight connector male Ø12mm x NPT1/2

  • ERIKS:23217030
  • Manufacturer:0820099289748
Image 1
Image 2
Image 1
Image 2
Save to list

€75.13/ pieceexcl. VAT

€90.91incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3805
Manufacturer ID
3805 12 22
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
12 mm
Thread type
External thread (NPT)
Thread Size
1/2
Operating temperature
from -20 to 120 °C
Oscillation
No
C
NPT1/2
D
12 mm
F
22 mm
F1
10 mm
H
23 mm