LEGRIS

LEGRIS 3805 10 17 Straight connector male Ø10mm x R3/8

  • ERIKS:23217024
  • Manufacturer:0820099289533
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€50.22/ pieceexcl. VAT

€60.77incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3805
Manufacturer ID
3805 10 17
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
3/8
Operating temperature
from -20 to 120 °C
Oscillation
No
C
R3/8
D
10 mm
F
19 mm
F1
6 mm
H
22.5 mm