LEGRIS

LEGRIS 3805 10 14 Straight connector male Ø10mm x NPT1/4

  • ERIKS:23217023
  • Manufacturer:0820099289502
Image 1
Image 2
Image 1
Image 2
Save to list

€45.29/ pieceexcl. VAT

€54.80incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3805
Manufacturer ID
3805 10 14
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
10 mm
Thread type
External thread (NPT)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
No
C
NPT1/4
D
10 mm
F
19 mm
F1
6 mm
H
24 mm