LEGRIS

LEGRIS 3805 10 13 Straight connector male Ø10mm x R1/4

  • ERIKS:23215660
  • Manufacturer:0820099289472
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€46.22/ pieceexcl. VAT

€55.93incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3805
Manufacturer ID
3805 10 13
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
No
C
R1/4
D
10 mm
F
19 mm
F1
6 mm
H
24 mm