LEGRIS

LEGRIS 3805 08 14 Straight connector male Ø8mm x NPT1/4

  • ERIKS:23217021
  • Manufacturer:0820099289410
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€32.85/ pieceexcl. VAT

€39.75incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3805
Manufacturer ID
3805 08 14
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
8 mm
Thread type
External thread (NPT)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
No
C
NPT1/4
D
8 mm
F
15 mm
F1
6 mm
H
18 mm