LEGRIS

LEGRIS 3805 08 11 Straight connector male Ø8mm x NPT1/8

  • ERIKS:23217020
  • Manufacturer:0820099289359
Image 1
Image 2
Image 1
Image 2
Save to list

€31.21/ pieceexcl. VAT

€37.76incl. VAT

Sold per: 2Min. order: 2

1 In stock - Estimated delivery date 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3805
Manufacturer ID
3805 08 11
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
8 mm
Thread type
External thread (NPT)
Thread Size
1/8
Operating temperature
from -20 to 120 °C
Oscillation
No
C
NPT1/8
D
8 mm
F
15 mm
F1
5 mm
H
19 mm