LEGRIS

LEGRIS 3805 06 14 Straight connector male Ø6mm x NPT1/4

  • ERIKS:23217019
  • Manufacturer:0820099289281
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€28.13/ pieceexcl. VAT

€34.04incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3805
Manufacturer ID
3805 06 14
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Thread type
External thread (NPT)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
No
C
NPT1/4
D
6 mm
F
14 mm
F1
4 mm
H
16.5 mm