LEGRIS

LEGRIS 3805 06 13 Straight connector male Ø6mm x R1/4

  • ERIKS:23217018
  • Manufacturer:0820099289236
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€27.79/ pieceexcl. VAT

€33.63incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3805
Manufacturer ID
3805 06 13
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
No
C
R1/4
D
6 mm
F
14 mm
F1
4 mm
H
16.5 mm