LEGRIS

LEGRIS 3805 06 11 Straight connector male Ø6mm x NPT1/8

  • ERIKS:23217017
  • Manufacturer:0820099289205
Image 1
Image 2
Image 1
Image 2
Save to list

€27.50/ pieceexcl. VAT

€33.28incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3805
Manufacturer ID
3805 06 11
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Thread type
External thread (NPT)
Thread Size
1/8
Operating temperature
from -20 to 120 °C
Oscillation
No
C
NPT1/8
D
6 mm
F
13 mm
F1
4 mm
H
18 mm