LEGRIS

LEGRIS 3805 06 10 Straight connector male Ø6mm x R1/8

  • ERIKS:23215396
  • Manufacturer:0820099289175
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€24.39/ pieceexcl. VAT

€29.51incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3805
Manufacturer ID
3805 06 10
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Operating temperature
from -20 to 120 °C
Oscillation
No
C
R1/8
D
6 mm
F
13 mm
F1
4 mm
H
18 mm