LEGRIS

LEGRIS 3805 04 11 Straight connector male Ø4mm x NPT1/8

  • ERIKS:23217015
  • Manufacturer:0820099289106
Image 1
Image 2
Image 1
Image 2
Save to list

€21.47/ pieceexcl. VAT

€25.98incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3805
Manufacturer ID
3805 04 11
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
4 mm
Thread type
External thread (NPT)
Thread Size
1/8
Operating temperature
from -20 to 120 °C
Oscillation
No
C
NPT1/8
D
4 mm
F
11 mm
F1
3 mm
H
14.5 mm