LEGRIS

LEGRIS 3804 12 00 T-connector Ø12mm

  • ERIKS:23217014
  • Manufacturer:0820099288901
Image 1
Image 2
Image 1
Image 2
Save to list

€116.08/ pieceexcl. VAT

€140.46incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3804
Manufacturer ID
3804 12 00
Shape
T-shape
Material
Stainless steel 316L
Tube Outside Diameter
12 mm
Operating temperature
from -20 to 120 °C
Oscillation
No
D
12 mm
G
20 mm
H
40 mm
L/2
33 mm