LEGRIS

LEGRIS 3804 10 00 T-connector Ø10mm

  • ERIKS:23217013
  • Manufacturer:0820099288871
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€100.98/ pieceexcl. VAT

€122.19incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3804
Manufacturer ID
3804 10 00
Shape
T-shape
Material
Stainless steel 316L
Tube Outside Diameter
10 mm
Operating temperature
from -20 to 120 °C
Oscillation
No
D
10 mm
G
17.5 mm
H
36.5 mm
L/2
31 mm