LEGRIS

LEGRIS 3804 06 00 T-connector Ø6mm

  • ERIKS:23217011
  • Manufacturer:0820099288819
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€59.38/ pieceexcl. VAT

€71.85incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3804
Manufacturer ID
3804 06 00
Shape
T-shape
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Operating temperature
from -20 to 120 °C
Oscillation
No
D
6 mm
G
12 mm
H
26 mm
L/2
24 mm