LEGRIS

LEGRIS 3802 60 00 Elbow adapter Ø/8inc

  • ERIKS:12261419
  • Manufacturer:0820099288321
Image 1
Image 2
Image 1
Image 2
Save to list

€93.82/ pieceexcl. VAT

€113.52incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3802
Manufacturer ID
3802 60 00
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
3/8 in
Operating temperature
from -20 to 120 °C
Oscillation
No
D
3/8
G
17 mm
L
38 mm