LEGRIS

LEGRIS 3802 08 00 Elbow adapter Ø8mm

  • ERIKS:23216993
  • Manufacturer:0820099288178
Image 1
Image 2
Image 1
Image 2
Save to list

€53.60/ pieceexcl. VAT

€64.86incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3802
Manufacturer ID
3802 08 00
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
8 mm
Operating temperature
from -20 to 120 °C
Oscillation
No
D
8 mm
G
15 mm
L
29.5 mm