LEGRIS

LEGRIS 3802 06 00 Elbow adapter Ø6mm

  • ERIKS:23216992
  • Manufacturer:0820099288147
Image 1
Image 2
Image 1
Image 2
Save to list

€45.59/ pieceexcl. VAT

€55.16incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3802
Manufacturer ID
3802 06 00
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Operating temperature
from -20 to 120 °C
Oscillation
No
D
6 mm
G
12 mm
L
26.5 mm